Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-6-0.5-24 ADVANCED MILLING CUTTER 5150870
WALTERPROT H8015828-6-0.5-24 ADVANCED MILLING CUTTER 5150870
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-6-0.5-24
rubix:
355A7885
manufacturer :
5150870
ean:
4042446143671
Technical specifications
Diameter
6
mm
Total length
72
mm
Length of cut
6
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-6-0.5-24 ADVANCED MILLING CUTTER 5150870
Technical specifications
Attributes
Diameter
6
mm
Total length
72
mm
Length of cut
6
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.20
excl. VAT
/
Each
£
161.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER S5213.0XR0.3 6706670
CUTLINE 4 FLUTE CARBIDE END MILL STD SER WELDON SHANK OZMA MM 3 862753
SANDVIK 1K223-0200-NG H10F DURA SOLID CARBIDE END MILL 8412529
WALTER MC413-08.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959797
SANDVIK 1P221-0380-XA1630 SC MILLING CM PLURA 1 6259567
SANDVIK 2F342-0794-076-PDP2BM SC MILLING CM PLURA 2 8351755
DORMER P8136.3X3.0 BURR 6.30 MM X 3.00 MM 6814154
SANDVIK 1P340-0800-XB1640 SC MILLING CM PLURA 1 6259869
SANDVIK 2P341-2500-MA1640 SC MILLING CM PLURA 2 6260131
SANDVIK 1K333-0200-XA 1730 DURA SOLID CARBIDE END MILL 8213451
SANDVIK 1K337-0600-050-XD 1730 END MILL 8213617
SANDVIK R216.42-05030-AI05G1610 SC MILLING CM PLURA 2 5743398
DORMER S76710.0XR0.3 6707025
SANDVIK 1P231-2540-XA1630 SC MILLING CM PLURA 1 7045731
DORMER S7143.0 DRILL 3.00 MM 6706616