Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6122.0 6706607
DORMER S6122.0 6706607
Solid carbide miller Dormer
References
dormer:
S6122.0
rubix:
376A3995
ean:
7320760681565
Technical specifications
Diameter
2
mm
Total length
75
mm
Length of cut
6.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6122.0 6706607
Technical specifications
Attributes
Diameter
2
mm
Total length
75
mm
Length of cut
6.5
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.85
excl. VAT
/
Each
£
65.82
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893397 20MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK R216.42-10030-AQ15GP10 SC MILLING CM PLURA 2 5743546
SANDVIK 2P170-1600-NA H10F 6260034
DOR S802HB 2.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
WALTERPROT MC232-03.0A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022555
SANDVIK 2S342-1200-200-PB P2BM SOLID CARBIDE END MILL
SANDVIK R216.64-05030-AO07G1610 SC MILLING CM PLURA 2 5743643
SANDVIK R216.62-06030-AO07G 1610 PLURA SOLID CARBIDE END MILL 5743579
DORMER S5313.0XD3 6706474
SANDVIK 2P342-1400-PBP2BM SC MILLING CM PLURA 2 8351853
MITSUBCARB MPXLRBD0100R005N080 ENDMILL COATED MSTAR 90043377
MITSUBCARB MPXLRBD0200R020N080 ENDMILL COATED MSTAR 90042827
DORMER S814HB25.0 END MILL 25.00 MM 5983618
GUHRING 03047 016.000 END MILL CARBIDE 9030470160000
DORMER S803HA20.0 DRILL 20.00 MM 5983387