SANDVIK 2P170-1600-NA H10F 6260034


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P170-1600-NAH10F
rubix:288A3353
manufacturer :6260034
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length120 mm
Length of cut64 mm
See all Specifications

Product details : SANDVIK 2P170-1600-NA H10F 6260034


Technical specifications


Attributes
Diameter16 mm
Total length120 mm
Length of cut64 mm
Number of teeth2
Tail diameter16 mm
Angle of helix25 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 281.42 excl. VAT
/ Each
£ 337.70 incl. VAT
  • Usually arrives within 14 working days