Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7154.0 6706628
DORMER S7154.0 6706628
Solid carbide miller Dormer
References
dormer:
S7154.0
rubix:
376A4091
ean:
7320760681770
Technical specifications
Diameter
4
mm
Total length
100
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7154.0 6706628
Technical specifications
Attributes
Diameter
4
mm
Total length
100
mm
Length of cut
31
mm
Number of teeth
3
Tail diameter
4
mm
Type of tail
HA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.68
excl. VAT
/
Each
£
44.02
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893279 D.5 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 316-16FM650-16015L1730 SOLID CARBIDE HEADS 7611751
SANDVIK 1P251-0250-XA 1630 6259791
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 6 862576
SANDVIK 2P160-1000-NA H10F 6260023
SANDVIK 326R08-B3502012-CH 1025 6010081
DORMER S5273.0 6706828
DORMER S26216.0XR0.3 6706955
SANDVIK 2P122-0200-NC H10F 6260013
CUTLINE VARICUT 6MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
WALTERPROT H602641-12 MILLING CUTTERS SOLID CARBIDE 5083393
DORMER S803HB20.0 DRILL 20.00 MM 5982546
CUTLINE VARICUT 5MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 2S340-2000-300-MA1640 SC MILLING CM PLURA 2 6260159
CUTLINE 893336 10MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON