• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 326R08-B3502012-CH 1025 6010081

SANDVIK 326R08-B3502012-CH 1025 6010081

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:326R08-B3502012-CH 1025
Rubix:286A9691
Manufacturer :6010081
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 326R08-B3502012-CH 1025 6010081


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 97.16 excl. VAT
/ Each
£ 116.59 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE RIPPER END MILL TAPER SHANK HSS CO8% 4/6 FLUTE MM 30 867560DORMER P8319.6X6.0 BURR 9.60 MM X 6.00 MM 6814203SANDVIK 2F341-0800-050-SC1710 SC MILLING CM PLURA 2 7419252DORMER S803HB18.0 DRILL 18.00 MM 5982532SANDVIK 1K337-2000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213634CUTLINE 893262 10MM CARBIDE END MILL 4 FLT CUPP S/SSANDVIK 316-12SM450-12005P 1730 316 SOLID CARBIDE HEAD 7611732SANDVIK 8460304 1K344-1600-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILLCUTLINE 893245 20MM CARBIDE END MILL 3 FLT CUPP S/SSANDVIK 316-10SM350-10005P 1730 7611696DORMER S812HB8.0 DRILL 8.00 MM 5983596SANDVIK R216.24-20050GCC38P1620 SC MILLING CM PLURA 2 5742952DORMER S23116.0 DRILL 16.00 MM 6706498DORMER S52316.0XR0.5 6706757SANDVIK 2S342-1588-076-PBP2BM SC MILLING CM PLURA 2 8351917
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap