Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7155.0 DRILL 5.00 MM 6706629
DORMER S7155.0 DRILL 5.00 MM 6706629
Solid carbide miller Dormer
References
dormer:
S7155.0
rubix:
236A2232
ean:
7320760681787
Technical specifications
Diameter
5
mm
Total length
100
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7155.0 DRILL 5.00 MM 6706629
Technical specifications
Attributes
Diameter
5
mm
Total length
100
mm
Length of cut
31
mm
Number of teeth
3
Tail diameter
5
mm
Type of tail
HA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.57
excl. VAT
/
Each
£
54.68
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893278 D.4 R0.5 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
SANDVIK 316-16FM650-16000L-1730 INSERT
SANDVIK R216.42-01030-AE10G 1620 PLURA SOLID CARBIDE END MILL 5743447
DORMER S62916.0 DRILL 16.00 MM 6706537
SANDVIK 2P123-0800-NGH10F SC MILLING CM PLURA 2 6260022
SANDVIK 1P251-0200-XA 1630 6259790
SANDVIK 2S440-0953-228-SD1725 SC MILLING CM PLURA 2 7858293
CUTLINE VARICUT 8MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE VARICUT 12MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
CUTLINE 893335 8MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 1K333-0100-XA 1730 DURA SOLID CARBIDE END MILL 8213448
SANDVIK 1B231-0238-XA1620 SC MILLING CM PLURA 1 6334787
SANDVIK 1K333-0550-XA 1730 DURA SOLID CARBIDE END MILL 8213460
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 6 862720
SANDVIK RA216.24-3250DAK24P1620 SC MILLING CM PLURA 2 5739988