SANDVIK RA216.24-3250DAK24P1620 SC MILLING CM PLURA 2 5739988


Solid carbide miller Sandvik Coromant

References
sandvik coromant:RA216.24-3250DAK24P1620
rubix:319A4606
manufacturer :5739988
brand logo
brand logo
Technical specifications
Diameter12.7 mm
Total length101.6 mm
Length of cut38.1 mm
See all Specifications

Product details : SANDVIK RA216.24-3250DAK24P1620 SC MILLING CM PLURA 2 5739988


Technical specifications


Attributes
Diameter12.7 mm
Total length101.6 mm
Length of cut38.1 mm
Number of teeth4
Tail diameter12.7 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 196.17 excl. VAT
/ Each
£ 235.40 incl. VAT
  • Usually arrives within 14 working days