Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5235.0XR0.5XD5 6706736
DORMER S5235.0XR0.5XD5 6706736
Solid carbide miller Dormer
References
dormer:
S5235.0XR0.5XD5
rubix:
376A3848
ean:
7320760682852
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5235.0XR0.5XD5 6706736
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
15
mm
Number of teeth
4
Tail diameter
5
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.47
excl. VAT
/
Each
£
52.16
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F340-0953-152CSC1745 SC MILLING CM PLURA 2 7419239
SANDVIK R216.42-08030-AP08G1620 SC MILLING CM PLURA 2 5743463
SANDVIK 316-10SM345-10010A H10F 5782692
SANDVIK 1P240-1270-XA1630 SC MILLING CM PLURA 1 7045752
SANDVIK 2F340-2540-304-SC1745 SC MILLING CM PLURA 2 7419214
SANDVIK R216.36-16045ICC32K 1640 SOLID CARBIDE END MILL 5847797
DORMER S76316.0XR1.0 END MILL 16.00 MM X 1.0 MM 6706861
DORMER S803HB4.8 DRILL 4.80 MM 5982557
ISCAR EC-E5L 08-20C08CF63 IC900 8MM 5 FLUTE FINIDHING END MI
SANDVIK 1K365-1000-XD 1730 DURA SOLID CARBIDE END MILL 8213613
CUTLINE CARBID RIPPER CUTTER WELDON SHANK FINE PITCH OZMA MM 16 862970
SANDVIK R216.24-06030CAP06G1610 SC MILLING CM PLURA 2 5742888
SANDVIK 1K223-2500-050-NH H10F DURA SOLID CARBIDE END MILL 8412621
SANDVIK 2F440-1905-304ASD1725 SC MILLING CM PLURA 2 7858323
SANDVIK 1K223-1200-200-NH H10F DURA SOLID CARBIDE END MILL 8412609