Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-0953-152CSC1745 SC MILLING CM PLURA 2 7419239
SANDVIK 2F340-0953-152CSC1745 SC MILLING CM PLURA 2 7419239
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-0953-152CSC 1745
rubix:
319A6845
manufacturer :
7419239
ean:
7323222412165
Product details
Technical specifications
Product details : SANDVIK 2F340-0953-152CSC1745 SC MILLING CM PLURA 2 7419239
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.00
excl. VAT
/
Each
£
198.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE UK-OEMSCBN212 OEMSCBN212 12MM CARBIDE 2FL B/NOSED ALCRN
SANDVIK 2P341-0500-MA 1640 6260134
SANDVIK RA216.24-1650AAK08P1630 SC MILLING CM PLURA 2 5739470
SANDVIK 2F380-1905-228ASD1745 SC MILLING CM PLURA 2 7963652
DORMER S5234.0XR0.5XD4 6706732
MITSUBCARB MPXLRBD0300R010N300 ENDMILL COATED MSTAR 90042838
MITSUBCARB MPXLRBD0300R020N240 ENDMILL COATED MSTAR 90042841
DORMER S813HA8.0 DRILL 8.00 MM 5983506
SANDVIK 2P342-0794-PBP2BM SC MILLING CM PLURA 2 8351836
DOR S802HB 4.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK R216.42-10030-AK19G 1610 PLURA SOLID CARBIDE END MILL 5743505
SANDVIK 2F380-2540-228ASD1745 SC MILLING CM PLURA 2 7963656
SANDVIK RA215.24-0850BAK06L1620 SC MILLING CM PLURA 2 5739969
DORMER S7636.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706848
SANDVIK 1K223-0200-NA H10F DURA SOLID CARBIDE END MILL 8386283