Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK SOLID CARBIDE END MILL 2 FLUTE LONG SERIES 6MM
ROEBUCK SOLID CARBIDE END MILL 2 FLUTE LONG SERIES 6MM
Solid carbide miller Unbranded
References
unbranded:
11323620T
rubix:
223924
Technical specifications
Diameter
6
mm
Total length
63
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK SOLID CARBIDE END MILL 2 FLUTE LONG SERIES 6MM
Solid carbide, bright finish, centre cutting slot-drills 30° helix, micro-grain K30 3-flute standard length.
Technical specifications
Attributes
Diameter
6
mm
Total length
63
mm
Length of cut
19
mm
Capacity length
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.70
excl. VAT
/
Each
£
42.84
incl. VAT
Sold out
Add to cart
Check our products from related categories
SANDVIK R216.24-10050FCK22P1620 SC MILLING CM PLURA 2 5742938
SANDVIK R216.33-12040-AC26UH10F SC MILLING CM PLURA 2 5743146
SANDVIK R216.34-06040-BC13K1640 SC MILLING CM PLURA 2 5743226
WALTERPROT MC232-03.0A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353964
MITSUBCARB MPXLRBD0300R010N360 ENDMILL COATED MSTAR 90043387
SANDVIK R216.24-20050FCC38P1620 SC MILLING CM PLURA 2 5742947
DORMER S7678.0XR0.3 6707022
MITSUBCARB MPXLRBD0300R020N120 ENDMILL COATED MSTAR 90042839
MITSUBCARB MPXLRBD0400R050N240 ENDMILL COATED MSTAR 90043394
WALTERPROT H311701-3.8 MILLING CUTTERS SOLID CARBIDE 5082525
SANDVIK 2P170-0200-NAH10F SC MILLING CM PLURA 2 6260036
CUTLINE 855670 2FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM MM
SANDVIK 1K223-0200-020-NG H10F DURA SOLID CARBIDE END MILL 8412590
SANDVIK 1P260-1600-XA 1620 6259817
SANDVIK 2P121-0200-NC H10F 6259995