Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6126.0 6706612
DORMER S6126.0 6706612
Solid carbide miller Dormer
References
dormer:
S6126.0
rubix:
376A4000
ean:
7320760681619
Technical specifications
Diameter
6
mm
Total length
50
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6126.0 6706612
Technical specifications
Attributes
Diameter
6
mm
Total length
50
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.95
excl. VAT
/
Each
£
73.14
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
DORMER P82116.0X6.0 BURR 16.00 MM X 6.00 MM 6814187
SANDVIK 2S342-0600-050-PA1730 SC MILLING CM PLURA 2 6732494
SANDVIK R216.24-20050IAK38P1620 SC MILLING CM PLURA 2 5742906
SANDVIK 1K233-0800-100-NB H10F DURA SOLID CARBIDE END MILL 8386827
MITSUBCARB MPXLRBD0200R010N120 ENDMILL COATED MSTAR 90043383
SANDVIK R216.34-18030-BC32B1620 SC MILLING CM PLURA 2 5743449
WALTERPROT H602111-5 MILLING CUTTERS SOLID CARBIDE 5083346
SANDVIK 2F380-1200-300ASD1745 SC MILLING CM PLURA 2 7963626
CUTLINE 893231 8MM CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 6 862720
SANDVIK 1K223-1600-NB H10F DURA SOLID CARBIDE END MILL 8386781
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES STRAIGHT SHANK MM 8 862721
SANDVIK R216.24-12050GCL26P 1620 5847657
SANDVIK RA215.24-0650BAK18L1620 SC MILLING CM PLURA 2 5739959
DORMER S5332.0XD4 6706539