• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
MITSUBCARB MPXLRBD0200R010N120 ENDMILL COATED MSTAR 90043383

MITSUBCARB MPXLRBD0200R010N120 ENDMILL COATED MSTAR 90043383

Monobloc cutter Mitsubishi Materials

See technical information
References
Mitsubishi Materials:MPXLRBD0200R010N120
Rubix:278A4966
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0200R010N120 ENDMILL COATED MSTAR 90043383


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 106.98 excl. VAT
/ Each
£ 128.38 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER S804HB6.0 END MILL 6.00 MM 5983632SANDVIK R216.33-08030-BS09K1640 SC MILLING CM PLURA 2 5743155SANDVIK 1U000-0119-079-XA1620 SC MILLING CM PLURA 1 7045796DORMER S52312.0XR3.0 6706753SANDVIK 2P342-0635-CMBM2CM SC MILLING CM PLURA 2 8352514DORMER C1103/32 5983902DORMER S9035.0 DRILL 5.00 MM 5983105CUTLINE UK-OEMSC303 OEMSC303 3MM CARBIDE 3FL SLOT DRILL ALCRNSANDVIK R216.64-05030-AO07G1610 SC MILLING CM PLURA 2 5743643SANDVIK 1K365-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213597DORMER S5292.0XD4 6706500SANDVIK 2S342-1270-305CMBM2CM SC MILLING CM PLURA 2 8352977MITSUBCARB MPXLRBD0200R020N200 ENDMILL COATED MSTAR 90042830SANDVIK 2S342-1270-076-PBP2BM SC MILLING CM PLURA 2 8351915SANDVIK 2P232-1600-NAH10F SC MILLING CM PLURA 2 6260080
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap