DORMER S2626.0XR0.3 6706931


Solid carbide miller Dormer

References
dormer:S2626.0XR0.3
rubix:376A3777
ean:7320760684801
End Mill 6.0XR0.3 Dormer
brand logo
Technical specifications
Diameter6 mm
Total length57 mm
Length of cut16 mm
See all Specifications

Product details : DORMER S2626.0XR0.3 6706931


Technical specifications


Attributes
Diameter6 mm
Total length57 mm
Length of cut16 mm
Number of teeth4
Tail diameter6 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 39.62 excl. VAT
/ Each
£ 47.54 incl. VAT
  • Usually arrives within 14 working days