References
Sandvik Coromant:326R06-B2502006-CH1025
Rubix:286A9280
Manufacturer :6010077



Product details : SANDVIK 326R06-B2502006-CH 1025 6010077
Technical specifications
Attributes
| Diameter | 4.6 mm |
|---|---|
| Length of cut | 0.6 mm |
| Total length | 68 mm |
| Cutting material | carbide |
| Type | solid carbide end mill |
| Machining material | steel;stainless steel;cast iron;metal;alloy;hardened steel |
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
- Usually arrives within 14 working days
