Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1588-152-SC1745 SC MILLING CM PLURA 2 7419204
SANDVIK 2F340-1588-152-SC1745 SC MILLING CM PLURA 2 7419204
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1588-152-SC 1745
rubix:
318A7769
manufacturer :
7419204
ean:
7323222411816
Product details
Technical specifications
Product details : SANDVIK 2F340-1588-152-SC1745 SC MILLING CM PLURA 2 7419204
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.00
excl. VAT
/
Each
£
343.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P232-1400-NAH10F SC MILLING CM PLURA 2 6260079
SANDVIK R2163410050AK22P1630 COROMILL
SANDVIK 1K232-0400-XA 1730 DURA SOLID CARBIDE END MILL 8213422
MITSUBCARB MPXLRBD0300R010N120 ENDMILL COATED MSTAR 90042836
SANDVIK 2S342-1270-152CMBM2CM SC MILLING CM PLURA 2 8352975
DORMER P8036.0X6.0 BURR 6.00 MM X 6.00 MM 6814100
CUTLINE 893424 5MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
MITSUBCARB MPXLRBD0300R020N180 ENDMILL COATED MSTAR 90042840
SANDVIK R215.H4-12050DAK08P1620 SC MILLING CM PLURA 2 5847803
SANDVIK RA216.24-2430DAK06G1610 SC MILLING CM PLURA 2 5739450
SANDVIK RA215.26-3250DAL36L1620 SC MILLING CM PLURA 2 5739295
DORMER S2605.0 END MILL 5.00 MM 6706915
DORMER S52510.0 6706814
SANDVIK 2P051-0800-OAO10A SC MILLING CM PLURA 2 7254431
DORMER S9034.0 DRILL 4.00 MM 5983099