Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9047.0 END MILL 7.00 MM 5982831
DORMER S9047.0 END MILL 7.00 MM 5982831
Solid carbide miller Dormer
References
dormer:
S9047.0
rubix:
2024839
ean:
7320760000007
Technical specifications
Diameter
7
mm
Total length
63
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9047.0 END MILL 7.00 MM 5982831
Technical specifications
Attributes
Diameter
7
mm
Total length
63
mm
Length of cut
19
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.43
excl. VAT
/
Each
£
40.12
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P231-2540-XA1630 SC MILLING CM PLURA 1 7045731
SANDVIK R216.32-00830-AE08G1620 SC MILLING CM PLURA 2 5742989
SANDVIK R216.24-05030BAJ05G1610 SC MILLING CM PLURA 2 5742880
SANDVIK 2F340-1600-300CSD1745 SC MILLING CM PLURA 2 7419229
CUTLINE 893221 8MM CARBIDE END MILL 2FLT CUPP S/S
MITSUBCARB MPXLRBD0400R010N160 ENDMILL COATED MSTAR 90042852
SANDVIK 2S342-1000-150CMBM2CM SC MILLING CM PLURA 2 8352884
DORMER S52316.0XR2.0 6706755
DORMER S52412.0XR2.0 S524 12.00 X 2.0 CARBIDE END MILL 6706663
SANDVIK R215.H4-06050BAK02P 1620 5742561
SANDVIK 2N342-1000-PDP2BM SC MILLING CM PLURA 2 8351806
SANDVIK 1K223-0200-NA H10F DURA SOLID CARBIDE END MILL 8386283
SANDVIK 2S340-0800-200-MA 1640 6260158
SANDVIK 2P051-1000-OAO10A SC MILLING CM PLURA 2 7254433
SANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628