Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P051-1000-OAO10A SC MILLING CM PLURA 2 7254433
SANDVIK 2P051-1000-OAO10A SC MILLING CM PLURA 2 7254433
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P051-1000-OA O10A
rubix:
319A1017
manufacturer :
7254433
ean:
7323221821258
Product details
Technical specifications
Product details : SANDVIK 2P051-1000-OAO10A SC MILLING CM PLURA 2 7254433
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
234.67
excl. VAT
/
Each
£
281.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S52310.0XR2.0 6706748
DORMER S23314.0 6706564
CUTLINE UK-OEMSCBN204 OEMSCBN204 4MM CARBIDE 2FL B/NOSED ALCRN
DORMER S73920.0 6706894
WALTERPROT H3127116-4 MILLING CUTTERS SOLID CARBIDE 5082819
SANDVIK R216.34-10050-BC22P1620 SC MILLING CM PLURA 2 5743348
SANDVIK 2P341-1000-MA 1640 6260125
SANDVIK 2S340-1000-050-MA 1640 6260165
DORMER S804HB6.0 END MILL 6.00 MM 5983632
SANDVIK 2S340-1000-200-MA1640 SC MILLING CM PLURA 2 6260168
MITSUBCARB MPXLRBD0300R050N360 ENDMILL COATED MSTAR 90042851
SANDVIK 2P460-0635-NA1630 SC MILLING CM PLURA 2 6255703
SANDVIK 1B240-0300-XA 1630 6259466
DORMER P8193.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814177
SANDVIK 1K354-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213524