Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628
SANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F210-1200-200-SC 6060
rubix:
318A5227
manufacturer :
7503628
ean:
7323223451620
Product details
Technical specifications
Product details : SANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
323.58
excl. VAT
/
Each
£
388.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F342-1000-200-PDP2BM SC MILLING CM PLURA 2 8351773
SANDVIK 2F342-0794-076-PDP2BM SC MILLING CM PLURA 2 8351755
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 2 862572
SANDVIK 2S440-0300-030-SD1725 SC MILLING CM PLURA 2 7858136
SANDVIK 1K223-0200-020-NG H10F DURA SOLID CARBIDE END MILL 8412590
DORMER P81716.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814176
ROEBUCK GO64 GRIT EDGED HOLE SAW 102MM
SANDVIK 1K253-1000-NB H10F DURA SOLID CARBIDE END MILL 8389107
SANDVIK R216.42-00530-AE05G1620 SC MILLING CM PLURA 2 5743489
CUTLINE 893272 10MM CARBIDE END MILL 4 FLT CUPP WELDON
DORMER S76312.0XR2.0 END MILL 12.00 MM X 2.0 MM 6706857
SANDVIK 1P221-0575-XB1630 SC MILLING CM PLURA 1 6259587
CUTLINE 862986 2MM 2FL CARBID BALLNOSE SLOTDRILL SHORT WELDON SHK OZM
MITSUBCARB MPXLRBD0300R050N360 ENDMILL COATED MSTAR 90042851
DORMER S812HA14.0 DRILL 14.00 MM 5983503