Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5248.0XR0.5 6706657
DORMER S5248.0XR0.5 6706657
Solid carbide miller Dormer
References
dormer:
S5248.0XR0.5
rubix:
376A3878
ean:
7320760682067
Technical specifications
Diameter
8
mm
Total length
75
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5248.0XR0.5 6706657
Technical specifications
Attributes
Diameter
8
mm
Total length
75
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.60
excl. VAT
/
Each
£
88.32
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R215.34C20050-BC38P1640 SC MILLING CM PLURA 2 5742812
SANDVIK R216.34-05030-AS09N1620 SC MILLING CM PLURA 2 5743261
WALTER H302211-6 SLOT DRILL STRAIGHT SHANK 6MM DIA CARBIDE
WALTERPROT MC232-08.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022536
WALTERPROT H302611-7 MILLING CUTTERS SOLID CARBIDE 5082074
SANDVIK R216.25-25050GCL54P 1620 5847790
SANDVIK R215.26-10050EAC22H1610 SC MILLING CM PLURA 2 5742679
DORMER S22610.0 END MILL 10.00 MM 6706784
DREMEL 0.8MM ENGRAVER PK3 26150108JA
DOR S804HA 2.0MM 4FLT EX/SL SPECTRUM ALN CTD
CUTLINE 893284 D.8 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
DORMER S26210.0XR1.5 6706942
SANDVIK 1P360-1400-XA 1620 PLURA SOLID CARBIDE END MILL 6259905
ROEBUCK GO36 GRIT EDGED HOLE SAW 57MM
SANDVIK 1P251-0200-XA 1630 6259790