SANDVIK R215.26-10050EAC22H1610 SC MILLING CM PLURA 2 5742679


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R215.26-10050EAC22H1610
rubix:319A4869
manufacturer :5742679
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK R215.26-10050EAC22H1610 SC MILLING CM PLURA 2 5742679


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth6
Tail diameter10 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 192.50 excl. VAT
/ Each
£ 231.00 incl. VAT
  • Usually arrives within 14 working days