Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H302211-6 SLOT DRILL STRAIGHT SHANK 6MM DIA CARBIDE
WALTER H302211-6 SLOT DRILL STRAIGHT SHANK 6MM DIA CARBIDE
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302211-6
rubix:
252A5061
manufacturer :
5081961
ean:
4042446059415
Technical specifications
Diameter
6
mm
Tail diameter
6
mm
Product details
Technical specifications
Product details : WALTER H302211-6 SLOT DRILL STRAIGHT SHANK 6MM DIA CARBIDE
Technical specifications
Attributes
Diameter
6
mm
Tail diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.97
excl. VAT
/
Each
£
57.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT H3127116-8 MILLING CUTTERS SOLID CARBIDE 5082822
CUTLINE 893388 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK 1K223-0800-100-NH H10F DURA SOLID CARBIDE END MILL 8412601
SANDVIK R216.42-12030-AK22G1610 SC MILLING CM PLURA 2 5743513
ROEBUCK 321-10714 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 10MM
SANDVIK 1K337-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213621
WALTER TITEX H2EC38217-E20-20-4 6335204 INOX ENDMILL
CUTLINE UK-OEMSC412 OEMSC412 12MM CARBIDE 4FL END MILL ALCRN
DORMER S812HB14.0 DRILL 14.00 MM 5983553
DORMER S7156.0 6706630
SANDVIK 1K223-1000-NB H10F DURA SOLID CARBIDE END MILL 8386289
DORMER P81712.7X6.0 COUNTERSINK 12.70 MM X 6.00 MM 6814175
CUTLINE 862863 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
R2162313-SVIK T-MAX DRILLING ENDMI
SANDVIK 2P211-0040-PC1620 SC MILLING CM PLURA 2 6260060