Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5248.0XR1.0 6706658
DORMER S5248.0XR1.0 6706658
Solid carbide miller Dormer
References
dormer:
S5248.0XR1.0
rubix:
376A3879
ean:
7320760682074
Technical specifications
Diameter
8
mm
Total length
75
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5248.0XR1.0 6706658
Technical specifications
Attributes
Diameter
8
mm
Total length
75
mm
Length of cut
12
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.60
excl. VAT
/
Each
£
88.32
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P260-0100-XA1620 SC MILLING CM PLURA 1 6259825
DORMER S21910.0 6706643
SANDVIK 1P240-2540-XA1630 SC MILLING CM PLURA 1 7045755
CUTLINE 893240 6MM CARBIDE END MILL 3 FLT CUPP S/S
SANDVIK 1P220-0476-XA1630 SC MILLING CM PLURA 1 7045773
SANDVIK 1K365-0500-050-XC 1730 DURA SOLID CARBIDE END MILL 8213590
SANDVIK R216.22-03030AAJ03G 1610 PLURA SOLID CARBIDE END MILL 5743049
SANDVIK R216.24-06050CAK13H 1620 5742896
CUTLINE UK-OEMSCBN210 OEMSCBN210 10MM CARBIDE 2FL B/NOSED ALCRN
CUTLINE 893377 20MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2P122-1200-NC H10F 6260010
SANDVIK 2S340-2000-300-MA1640 SC MILLING CM PLURA 2 6260159
SANDVIK 1K337-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213621
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 5 862695
CUTLINE 893442 D.10 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR