Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P220-0476-XA1630 SC MILLING CM PLURA 1 7045773
SANDVIK 1P220-0476-XA1630 SC MILLING CM PLURA 1 7045773
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P220-0476-XA 1630
rubix:
318A2204
manufacturer :
7045773
ean:
7323221046675
Product details
Technical specifications
Product details : SANDVIK 1P220-0476-XA1630 SC MILLING CM PLURA 1 7045773
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.40
excl. VAT
/
Each
£
38.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.34-14050-BC26P1630 SC MILLING CM PLURA 2 5743251
SANDVIK 2P231-0600-NA1630 SC MILLING CM PLURA 2 6260074
SANDVIK 2S342-1600-200-PBP2BM SC MILLING CM PLURA 2 8351941
DORMER S2316.0 DRILL 6.00 MM 6706493
SANDVIK 1K337-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213618
SANDVIK 2F380-1200-200ASD1745 SC MILLING CM PLURA 2 7963624
SANDVIK R215.36-18060-AC32L1620 SC MILLING CM PLURA 2 5742731
SANDVIK 2P090-1600-PB1610 SC MILLING CM PLURA 2 7990648
DORMER S812HA8.0 DRILL 8.00 MM 5983538
SANDVIK 2F341-1600-300-SC1710 SC MILLING CM PLURA 2 7419263
SANDVIK 2F341-1200-300-SC1710 SC MILLING CM PLURA 2 7419260
CUTLINE 893414 6MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S
DORMER S76516.0 END MILL 16.00 MM 6706869
SANDVIK RA216.42-1230-AK06G1610 SC MILLING CM PLURA 2 5739660
CUTLINE 893287 D.10 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG