CUTLINE 893442 D.10 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR


CARBIDE END-MILL ALUMINIUM 3 FLUTES RADIUS CORNER

References
giss cutline:893442
rubix:245A6747
ean:3660338459160
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length75 mm
Length of cut25 mm
See all Specifications

Product details : CUTLINE 893442 D.10 R1.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR


Solid carbide endmill with radius corner - For Aluminium & Non-ferrous materials - 3 flutes
35° helix angle - Straight shank DIN 6535HA - Centre cut
High cutting performance & great finishing aspect
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Coolant mandatory for full slot operations!

Strengths

35° helix angle to give higher performance, lifetime and cutting parameter

Applications

Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter10 mm
Total length75 mm
Length of cut25 mm
Number of teeth3
Tail diameter10 mm
Angle of helix35 °
Type of tailCylindrical
Machining materialNON-FERROUS / ALUMINIUM
TypeALUMINIUM RADIUS CORNER
CoatingNON-COATED
Body materialCarbide
Centre cutYES
Show UNSPSC/ECL@SS
£ 131.11 excl. VAT
/ Each
£ 157.33 incl. VAT
  • In stock: Next day delivery