References
GISS Cutline:UK-OEMSC416
Rubix:218A5720
Manufacturer :OEMSC416

Product details : CUTLINE UK-OEMSC416 OEMSC416 16MM CARBIDE 4FL END MILL ALCRN
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Tail diameter | 16 mm |
| Length of cut | 32 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 97.08 excl. VAT
/ Each
£ 116.50 incl. VAT
- In stock: Next day delivery
