CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 16 867541


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN

References
giss cutline:867541
rubix:867541
ean:3660338215162
867541
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter16 mm
Type of tailWELDON
Tail diameter16 mm
See all Specifications

Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 16 867541


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter16 mm
Type of tailWELDON
Tail diameter16 mm
Number of teeth4
Length of cut32 mm
Total length92 mm
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 30.82 excl. VAT
/ Each
£ 36.98 incl. VAT
  • Usually arrives within 14 working days