Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
"1/2"" X 4FLT HSS SCR SHK L/S END MILL BS122/4"
"1/2"" X 4FLT HSS SCR SHK L/S END MILL BS122/4"
End Mill
References
presto:
41131-12-12
rubix:
2542462
Technical specifications
Type of tail
Screw
Number of teeth
4
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : "1/2"" X 4FLT HSS SCR SHK L/S END MILL BS122/4"
Multi-fluted End-Mill for finishing operations in general purpose steels up to 1000 N/mm2 with good to medium machinability.
Technical specifications
Attributes
Type of tail
Screw
Number of teeth
4
Body material
HSS
Coating
P0 Bright
Type
End Mill
Machining material
General Purpose Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.35
excl. VAT
/
Each
£
29.22
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
DORMER C11013/32 5983827
DORMER HSCO TICN CUTTER 22.0 C42822.0
DORMER PRIMAX-CUTTER C90728.0
DORMER HSCO SUP-R PMX CUTTER 20.0 C49220.0
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 12 867456
DORMER C11011.5 DRILL 11.50 MM 5983800
ROTABROACH RAPL160 LONG SERIES M2 CUTTERS 16MM
ROTABROACH LONG SERIES CUTTER 18MM RAPL180
DORMER HSCO-XP PMX CUTTER 6.0 C4076.0
DORMER C9074.0 5985685
DORMER C2737.0 END MILL 7.00 MM 5984683
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 20 867512
DORMER C27311.0 END MILL 11.00 MM 5984588
DORMER C92220.0 END MILL 20.00 MM 5985122
DORMER C2732.5 END MILL 2.50 MM 5984625