Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
DORMER HSCO-XP PMX CUTTER 6.0 C4076.0
DORMER HSCO-XP PMX CUTTER 6.0 C4076.0
HSS miller Dormer
References
dormer:
C4076.0
rubix:
1070394
ean:
7320760068946
Technical specifications
Diameter
6
mm
Type of tail
WELDON
Tail diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER HSCO-XP PMX CUTTER 6.0 C4076.0
Technical specifications
Attributes
Diameter
6
mm
Type of tail
WELDON
Tail diameter
6
mm
Number of teeth
4
Length of cut
13
mm
Total length
57
mm
Body material
HSS-E / PM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.83
excl. VAT
/
Each
£
46.60
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSCO-XP PMX CUTTER 9.0 C4079.0
DORMER C24713.0 END MILL 13.00 MM 5984261
DOR HSCO SUP-R PMX CUTTER 30.0
DORMER C29532.0 END MILL 32.00 MM 5983854
CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 4 867477
DORMER HSCO-XP SUPER-R CUTTER 7.0 C2957.0
DOR HSCO CUTTER 12.0
"3/16"" X 1/4"" 4FLT HSS SCR SHK NS END MILL BS 122/4"
DORMER HSCO TICN CUTTER 10.0 C41310.0
DORMER C90820.0 END MILL 20.00 MM 5985665
DORMER C1101 5983749
ROTABROACH RAPL220 LONG SERIES M2 CUTTERS 22MM
ROTABROACH RAP140 STANDARD SERIES M2 CUTTERS 14MM
DORMER C27318.0 END MILL 18.00 MM 5984618
DORMER HSS CUTTER 63.0X1.6 D76363.0X1.6