2 flute slot drill - hss co8% - short series
Diameter | 12 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 12 mm |
Number of teeth | 2 |
Length of cut | 16 mm |
Total length | 73 mm |
Body material | HSS-Co |
Centre cut | Yes |
Machining material | Steel, aluminum, copper, bronze, brass |
Cutting angle | 30 ° |
Usually arrives within 14 working days