References
ATA Karnasch:703006
Rubix:220A2527
Product details : KARNASCH 703006 HSSX-V2 FINE ROUGHING SET 6 8 10 12 16 & 20MM Z3
• Set consisting of Ø 6, 8, 10, 12, 16, 20
• Extremely tough material (HRC 68 ± 1)
• For dry and wet machining
• Cutting speed approx.
50% faster than HSS-E end milling cutter • Considerable increasing of endurance even in hard-cut material • Application temperature until 800°C • Increasing of wear resistance • Fine surface pattern (Type N and Type HR) • High manufacturing security • Low tool costs
50% faster than HSS-E end milling cutter • Considerable increasing of endurance even in hard-cut material • Application temperature until 800°C • Increasing of wear resistance • Fine surface pattern (Type N and Type HR) • High manufacturing security • Low tool costs
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 164.31 excl. VAT
/ Each
£ 197.17 incl. VAT
- Usually arrives within 14 working days

