TITEX Z3711TIN-6.3-20.5 TITEX TOOL SETS 5073989
Countersink Set
See technical informationSee documentsReferences
Walter Titex:Z3711TIN-6.3-20.5
Rubix:276A3218
Manufacturer :5073989
EAN:4031132240633

Technical specifications
| Composition | 90° countersink set z3711tin-6.3-20.5 (e6819tin) with tin coating on hss, 6-piece: 6.3; 8.3; 10.4; 12.4; 16.5; 20.5 mm |
|---|---|
| Number of elements | 6 |
| Type of tail | conical |
Documents
Product details : TITEX Z3711TIN-6.3-20.5 TITEX TOOL SETS 5073989
ALTIUS
Applications
Machining
Technical specifications
Attributes
| Composition | 90° countersink set z3711tin-6.3-20.5 (e6819tin) with tin coating on hss, 6-piece: 6.3; 8.3; 10.4; 12.4; 16.5; 20.5 mm |
|---|---|
| Number of elements | 6 |
| Type of tail | conical |
| Cutting material | hss |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 148.75 excl. VAT
/ Each
£ 178.50 incl. VAT
- Usually arrives within 14 working days