DREMEL 26150192JA 192 HIGH SPEED CUTTER 4.8MM 2PC
Lot of 2 HSS milling cutters
See technical informationReferences
Dremel:26150192JA
Rubix:220A6036
EAN:8710364044733

Technical specifications
| Composition | 2 hss milling cutters |
|---|---|
| Number of elements | 2 |
| Type of tail | cylindrical |
Product details : DREMEL 26150192JA 192 HIGH SPEED CUTTER 4.8MM 2PC
High-speed milling cutters for forming, hollowing, grooving, mortising and taper hole drilling in soft metals, plastic and wood.
Technical specifications
Attributes
| Composition | 2 hss milling cutters |
|---|---|
| Number of elements | 2 |
| Type of tail | cylindrical |
| Cutting material | hss |
| Machining material | soft metals, plastics, wood. |
| Coating | no |
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
- Usually arrives within 14 working days