References
Dormer:S71614.0
Rubix:376A4104
Manufacturer :7002470
EAN:7320760690116





Technical specifications
| Diameter | 14 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 14 mm |
Documents
Product details : DORMER S71614.0 7002470
Short cut length, 4-flute design with 40° helix provides high rigidity for standard profile milling. AlCrN coating improves performance and ex-tends the tool life.
Strengths
•Aluminium Chromium Nitride Coating
Hard Material (Solid Carbide)
General Purpose Cutter Type for Low to High Resistance Materials
Cut Length, Short
40° Helix Angle (Flute)
DIN 6535 HA Cylindrical Shank
h9 - Industry Standard Tool Tolerance Zone (based on diameter range)
Radial, Diagonal, Axial
Hard Material (Solid Carbide)
General Purpose Cutter Type for Low to High Resistance Materials
Cut Length, Short
40° Helix Angle (Flute)
DIN 6535 HA Cylindrical Shank
h9 - Industry Standard Tool Tolerance Zone (based on diameter range)
Radial, Diagonal, Axial
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 14 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 90 mm |
| Cutting material | carbide |
| Coating | alcrn |
| Type | end mill |
| Machining material | steel;cast steel;ferritic;martensitic;austenitic stainless steel;cast iron;high-temperature alloys |
| Capacity length | 32 mm |
Show UNSPSC/ECL@SS
£ 154.68 excl. VAT
/ Each
£ 185.62 incl. VAT
- Usually arrives within 14 working days