Milling bit - hss co8% short range - centre cut 3 flutes
Diameter | 18 mm |
---|---|
Type of tail | weldon |
Tail diameter | 16 mm |
Number of teeth | 3 |
Length of cut | 32 mm |
Total length | 92 mm |
Body material | hss-co |
Centre cut | yes |
Machining material | steel, aluminium, copper, bronze, brass |
Cutting angle | 30 ° |
In stock: Next day delivery