References
Dormer:S804HA25.0
Rubix:2015667
EAN:7320760641705



Product details : DOR S804HA 25.0MM 4FLT EX/SL SPECTRUM ALN CTD
VHM extra short end mill with DIN 6535 HB shank DIN 6527 N 35° ALNOVA-coated 4-flute for steel <1620 N/mm². Stainless steel. Cast iron. Nickel and nickel alloys. Copper and brass alloys. Aluminium and aluminium-magnesium alloys, synthetic materials and metal-ceramics <550 HB.
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Structural steel, case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (> 350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 25 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 121 mm |
| Centre cut | yes, suitable for (tauch/plunge) and angle milling |
| Cutting material | carbide |
| Coating | alnova |
| Type | vhm extra short finger cutter (s804ha) |
| Angle of helix | 34 ° |
| Machining material | steel, stainless steel, cast iron, nickel and nickel alloys, copper and brass alloys, aluminum and aluminum-magnesium alloys, synthetic materials and metal-ceramics |
| Cutting angle | 9 ° |
Show UNSPSC/ECL@SS
£ 369.72 excl. VAT
/ Each
£ 443.66 incl. VAT
- Usually arrives within 14 working days
