Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers with key and for grooves
Other solid carbide miller
DORMER S9225.0 5982767
DORMER S9225.0 5982767
End Mill
References
dormer:
S9225.0
rubix:
376A4213
ean:
7320760039953
Technical specifications
Diameter
5
mm
Type of tail
HA
Tail diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9225.0 5982767
Technical specifications
Attributes
Diameter
5
mm
Type of tail
HA
Tail diameter
5
mm
Number of teeth
2
Total length
50
mm
Body material
Carbide
Cutting angle
30
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.55
excl. VAT
/
Each
£
22.26
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S7101.5 DRILL 1.50 MM 6706983
DORMER S61016.0 DRILL 16.00 MM 6706602
DORMER S93310.0 S933 10.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982790
DORMER S7105.0 DRILL 5.00 MM 6706988
DORMER S63810.3 6706882
DORMER S6108.0 DRILL 8.00 MM 6706598
DORMER S9338.0 S933 8.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982856
DORMER S93312.0 S933 12.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982794
DORMER S7102.5 DRILL 2.50 MM 6706985
DORMER S93314.0 5982798
DORMER S92212.0 SLOT DRILL 12MM DIA 2 FLUTE CARBRIDE
DORMER S9332.5 5982817
DORMER S9337.0 S933 7.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982851
DORMER S6103.0XD3 DRILL 3.00 MM X 3.0 MM 6706592
DORMER S7101.0 DRILL 1.00 MM 6706982