Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers with key and for grooves
Other solid carbide miller
DORMER S9228.0 5982778
DORMER S9228.0 5982778
End Mill
References
dormer:
S9228.0
rubix:
376A4215
ean:
7320760039984
Technical specifications
Diameter
8
mm
Type of tail
HA
Tail diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9228.0 5982778
Technical specifications
Attributes
Diameter
8
mm
Type of tail
HA
Tail diameter
8
mm
Number of teeth
2
Total length
63
mm
Body material
Carbide
Cutting angle
30
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.38
excl. VAT
/
Each
£
35.26
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S61016.0 DRILL 16.00 MM 6706602
DORMER S6103.0XD6 DRILL 3.00 MM X 6.0 MM 6706593
DORMER S6386.2 6706880
DORMER S61110.0 DRILL 10.00 MM 6706586
DORMER S93312.0 S933 12.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982794
DORMER S9333.0 S933 3.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982826
DORMER S63820.3 6706885
DORMER S7104.0 DRILL 4.00 MM 6706987
DORMER S9222.5 5982756
DORMER S9226.0 S922 6.00 CARBIDE MC-X 2 FLUTE SLOT DRILL 5982770
DORMER S9223.0 5982761
DORMER S9224.0 5982764
DORMER S9334.0 S933 4.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982835
DORMER S7102.0 DRILL 2.00 MM 6706984
DORMER S7106.0 DRILL 6.00 MM 6706989