Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers with key and for grooves
Other solid carbide miller
DORMER S9222.5 5982756
DORMER S9222.5 5982756
End Mill
References
dormer:
S9222.5
rubix:
376A4210
ean:
7320760039922
Technical specifications
Diameter
2.5
mm
Type of tail
HA
Tail diameter
3
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9222.5 5982756
Technical specifications
Attributes
Diameter
2.5
mm
Type of tail
HA
Tail diameter
3
mm
Number of teeth
2
Total length
38
mm
Body material
Carbide
Cutting angle
30
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.62
excl. VAT
/
Each
£
21.14
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S9228.0 5982778
DORMER S71010.0 DRILL 10.00 MM 6706991
DORMER S93320.0 5982820
DORMER S92212.0 SLOT DRILL 12MM DIA 2 FLUTE CARBRIDE
DORMER S61120.0 DRILL 20.00 MM 6706591
DORMER S9333.0 S933 3.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982826
DORMER S6118.0 DRILL 8.00 MM 6706585
DORMER S92218.0 5982750
DORMER S93310.0 S933 10.00 CARBIDE MC-X 3 FLUTE SLOT DRILL 5982790
DORMER S7108.0 DRILL 8.00 MM 6706990
DORMER S7102.5 DRILL 2.50 MM 6706985
DORMER S63812.3 6706883
DORMER S61012.0 DRILL 12.00 MM 6706600
DORMER S92220.0 DRILL 20.00 MM 5982759
DORMER S71012.0 DRILL 12.00 MM 6706992