References
Dormer:S9226.0
Rubix:293A7499
EAN:7320760039960

Product details : DORMER S9226.0 S922 6.00 CARBIDE MC-X 2 FLUTE SLOT DRILL 5982770
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 6 mm |
| Number of teeth | 2 |
| Length of cut | 19 mm |
| Total length | 57 mm |
| Centre cut | no |
| Cutting material | carbide |
| Coating | tialn |
| Type | end mill |
| Angle of helix | 30 ° |
| Machining material | steel and cast steel; cast-iron; cast aluminium; copper or copper alloys |
| Capacity length | 19 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 25.78 excl. VAT
/ Each
£ 30.94 incl. VAT
- Usually arrives within 14 working days
