References
Dormer:S93318.0
Rubix:376A4223
EAN:7320760040195




Documents
Product details : DORMER S93318.0 5982807
Micrograin carbide, with high hardness and toughness properties, for excellent wear resistance and long tool life. Flute cutters to cover contouring (semifinishing and finishing), ramping and slotting operations. TiAlN coating results in increased wear resistance and extended tool life compared to uncoated cutters of the same design. Reinforced end teeth to reduce chipping, particularly important on materials with low machinability
Strengths
TiAlN coating
Slotting, ramping, diving mill direction
DORMER mill standard
HM material
Slotting, ramping, diving mill direction
DORMER mill standard
HM material
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 18 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 18 mm |
| Number of teeth | 3 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Cutting material | carbide |
| Coating | tialn |
| Type | s93318.0 |
| Angle of helix | 30 ° |
| Machining material | steel, cast iron, titanium, nickel and copper alloys |
| Capacity length | 32 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 159.50 excl. VAT
/ Each
£ 191.40 incl. VAT
- Usually arrives within 14 working days
