SANDVIK 690-044C4-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765070


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:690-044C4-1046H
rubix:317A5405
manufacturer :5765070
brand logo
brand logo
Technical specifications
Diameter44 mm
Z3 mm
Tail diameter40 mm
See all Specifications

Product details : SANDVIK 690-044C4-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765070


Technical specifications


Attributes
Diameter44 mm
Z3 mm
Tail diameter40 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length82 mm
Show UNSPSC/ECL@SS
£ 1,438.07 excl. VAT
/ Each
£ 1,725.68 incl. VAT
  • Usually arrives within 14 working days