SANDVIK RA300-025O25-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739796


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-025O25-09M
rubix:318A9727
manufacturer :5739796
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter25.4 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-025O25-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739796


Technical specifications


Attributes
Z2 mm
Tail diameter25.4 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length190.5 mm
Show UNSPSC/ECL@SS
£ 347.80 excl. VAT
/ Each
£ 417.36 incl. VAT
  • Usually arrives within 14 working days