• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0100R005N030 ENDMILL COATED MSTAR 90043375

MITSUBCARB MPXLRBD0100R005N030 ENDMILL COATED MSTAR 90043375

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0100R005N030
Rubix:278A4959
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0100R005N030 ENDMILL COATED MSTAR 90043375


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 95.79 excl. VAT
/ Each
£ 114.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE 893229 5MM CARBIDE END MILL 2FLT CUPP WELDONDORMER C24740.0 END MILL 40.00 MM 5984720CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 6 867527DORMER S53412.0 6706581DORMER S813HA4.5 DRILL 4.50 MM 5983637DORMER S804HB6.0 END MILL 6.00 MM 5983632DORMER S26216.0XR2.5 6706959SANDVIK R216.62-02030-AO30G 1610 5743569SANDVIK 1B230-1800-XA1630 SC MILLING CM PLURA 1 6624522CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES MM 8 867454SANDVIK 2P341-0200-MA 1640 6260129SANDVIK R216.34-12050-BC26P 1630 5743410SANDVIK 1K365-0600-050-XD 1730 DURA SOLID CARBIDE END MILL 8213592SANDVIK R216.24-12050GBC26P1630 SC MILLING CM PLURA 2 5743077SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap