SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K334-0200-020-XC 1730
Rubix:254A4709
Manufacturer :8213478
EAN:7323226616378

Product details : SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
1730, CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general machining
Strengths
Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 4 mm |
| Total length | 50 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd alcrn |
| Type | monobloc end mill (solid carbide) coromill® dura for general machining |
| Angle of helix | 36 ° |
| Machining material | steel (low alloy), stainless steel, cast iron, aluminum alloys, copper alloys, nickel-based superalloys, titanium alloys |
| Capacity length | 10 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 56.64 excl. VAT
/ Each
£ 67.97 incl. VAT
- Usually arrives within 14 working days
