• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0300R050N120 ENDMILL COATED MSTAR 90042847

MITSUBCARB MPXLRBD0300R050N120 ENDMILL COATED MSTAR 90042847

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0300R050N120
Rubix:278A4549
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0300R050N120 ENDMILL COATED MSTAR 90042847


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 123.90 excl. VAT
/ Each
£ 148.68 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 14 867531WALTERPROT H311801-2.5 MILLING CUTTERS SOLID CARBIDE 5082563DORMER S52912.0 6706511SANDVIK R216.24-20050CCC38P1620 SC MILLING CM PLURA 2 5742942SANDVIK 2P160-0800-NAH10F SC MILLING CM PLURA 2 6260030WALTERPROT MC232-12.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568729DORMER S812HB6.0 DRILL 6.00 MM 5983590SANDVIK 2S342-1000-100-PBP2BM SC MILLING CM PLURA 2 8351892SANDVIK A326R08-M2502012-CH1025 SC MILLING CM PLURA 2 6010151SANDVIK R216.34-12050-AK26H1620 SC MILLING CM PLURA 2 5743341DORMER C24720.0 END MILL 20.00 MM 5984310CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 12 867495SANDVIK R216.24-20050ECC38P1620 SC MILLING CM PLURA 2 5742945MITSUBCARB MPXLRBD0300R030N300 ENDMILL COATED MSTAR 90042846SANDVIK R216.24-20050ICC38P1620 SC MILLING CM PLURA 2 5742919
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap