References
Dormer:C24720.0
Rubix:2012187
EAN:7320760354681

Product details : DORMER C24720.0 END MILL 20.00 MM 5984310
HSS-E-PM mid-length finger cutter with weld-on shaft DIN 844K N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | din 1835 b |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 38 mm |
| Total length | 104 mm |
| Centre cut | no |
| Cutting material | hss-co / pm |
| Angle of helix | 12 ° |
| Machining material | steels, titanium, nickel, copper |
| Capacity length | 53.5 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 100.94 excl. VAT
/ Each
£ 121.13 incl. VAT
- Usually arrives within 14 working days
