Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
HSS solid millers
HSS solid millers
HSS miller
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 14 867531
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 14 867531
Roughing milling bit - hss co8% centre cut - 3/4 flutes
References
giss cutline:
867531
rubix:
867531
ean:
3660338215070
Technical specifications
Diameter
14
mm
Type of tail
weldon
Tail diameter
12
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 14 867531
Roughing milling bit - hss co8% centre cut - 3/4 flutes
Technical specifications
Attributes
Diameter
14
mm
Type of tail
weldon
Tail diameter
12
mm
Number of teeth
4
Length of cut
26
mm
Total length
83
mm
Body material
hss-co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.06
excl. VAT
/
Each
£
37.27
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
DORMER C24724.0 END MILL 24.00 MM 5984734
DORMER C94812.0 C948 12.00 HSS-E-PM LONG SERIES END MILL 844 5985184
DORMER C42811.0 END MILL 11.00 MM 5985099
DORMER C27312.0 END MILL 12.00 MM 5984597
DORMER C92216.0 END MILL 16.00 MM 5985108
CUTLINE 2 FLUTE SLOT DRILL HSS CO8% SHORT SERIES TIALN MM 10 867468
DORMER C2472.0 END MILL 2.00 MM 5984300
DORMER C24712.0 END MILL 12.00 MM 5984256
DORMER C2467.0 END MILL 7.00 MM 5984208
CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES MM 20 867534
DORMER C1106.5 DRILL 6.50 MM 5983962
DORMER C50512.0 DRILL 12.00 MM 5985466
DORMER C24610.0 END MILL 10.00 MM 5984152
DORMER HSCO-XP PMX CUTTER 13.0 C40713.0
CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES MM 20 867512