• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Solid end mills(4,390)
  • Smooth-bore millers(13)
  • Tool tip millers(4,937)
  • Miller with tips(372)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0400R030N160 ENDMILL COATED MSTAR 90042858

MITSUBCARB MPXLRBD0400R030N160 ENDMILL COATED MSTAR 90042858

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0400R030N160
Rubix:278A4559
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0400R030N160 ENDMILL COATED MSTAR 90042858


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 132.45 excl. VAT
/ Each
£ 158.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R215.H4-08050CAK02P1620 SC MILLING CM PLURA 2 5742554CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 8 867537SANDVIK R216.32-00630-AJ06G1620 SC MILLING CM PLURA 2 5742987SANDVIK R216.42-02030-AP20G 1620 5743408WALTERPROT MC232.15.9W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092189GUHRING 03047 016.000 END MILL CARBIDE 9030470160000SANDVIK 2F340-2540-304-SC1745 SC MILLING CM PLURA 2 7419214SANDVIK 1K223-2000-400-NH H10F DURA SOLID CARBIDE END MILL 8412620SANDVIK R215.36-08050-AC19H 1610 5742838DORMER S26220.0XR4.0 6706973CUTLINE UK-OEMSCBN204 OEMSCBN204 4MM CARBIDE 2FL B/NOSED ALCRNDORMER C9088.0 END MILL 8.00 MM 5985704SANDVIK 1K333-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213459SANDVIK 2P231-0600-NA1630 SC MILLING CM PLURA 2 6260074SANDVIK R216.42-12030-AS18G1700 SC MILLING CM PLURA 2 5963320
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap