CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 8 867537


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN

References
giss cutline:867537
rubix:867537
ean:3660338215124
867537
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter8 mm
Type of tailWELDON
Tail diameter10 mm
See all Specifications

Product details : CUTLINE RIPPER CUTTER HSS CO8% STANDARD SERIES TIALN MM 8 867537


HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter8 mm
Type of tailWELDON
Tail diameter10 mm
Number of teeth3
Length of cut19 mm
Total length69 mm
Body materialHSS-Co
Show UNSPSC/ECL@SS
£ 25.51 excl. VAT
/ Each
£ 30.61 incl. VAT
  • Usually arrives within 14 working days