• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Solid end mills(4,383)
  • Smooth-bore millers(13)
  • Tool tip millers(4,842)
  • Miller with tips(360)
See Milling
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Milling
  4. Solid end mills
  5. Solid end mill
  6. Monobloc cutter
  7. MITSUBCARB MPXLRBD0400R050N160 ENDMILL COATED MSTAR 90042860

MITSUBCARB MPXLRBD0400R050N160 ENDMILL COATED MSTAR 90042860

Endmill

See technical information

References

Mitsubishi Materials:MPXLRBD0400R050N160
Rubix:278A4560
brand logo
brand logo

Product details : MITSUBCARB MPXLRBD0400R050N160 ENDMILL COATED MSTAR 90042860


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 132.45 excl. VAT
/ Each
£ 158.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K337-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213636WALTERPROT MC232-20.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022540R2162520-SVIK T-MAX DRILL.DORMER S814HA10.0 END MILL 10.00 MM 5983564DOR S802HB 3.5MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTDDORMER S71516.0 6706635MITSUBCARB MPXLRBD0120R010N100 ENDMILL COATED MSTAR 90042815WALTERPROT H302914-12 MILLING CUTTERS SOLID CARBIDE 5082292DORMER S2603.0 END MILL 3.00 MM 6706913SANDVIK RA216.42-1230-AK06G1610 SC MILLING CM PLURA 2 5739660SANDVIK 1K365-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213605SANDVIK 2P342-0635-CMBM2CM SC MILLING CM PLURA 2 8352514WALTER F2252.BN.125.Z05.12.S685 MILLING CUTTERS W/CARTRIDGES 5000722ROEBUCK CH127 VARI PITCH HOLE SAW 127MMDREMEL ENGRAVING CUTTER 105 0.8MM 26150105JA PACK OF 3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap